Motion
CDCY-2.75-R

PCI
CDCY-2.75-R

Crowned Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Carbon Steel Material
Mi Item #09325031
MFR #CDCY-2.75-R
Price$286.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CDCY-2.75-R

Crowned Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Carbon Steel Material
Mi Item #09325031
MFR #CDCY-2.75-R

Mfr description
CDCY-2.75-R
  • Crowned DCB Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.91/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Overall Width
    1.5630 in
  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.5000 in
  • Weight
    2.04 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3700 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    18592 lbf
  • Radial Static Load Capacity
    24279 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CDCY-R
  • UPC_NO
    00841946128553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)