Motion
PTRY-2.75E

PCI
PTRY-2.75E

Flat Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #09325039
MFR #PTRY-2.75E
List Price$326.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-2.75E

Flat Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #09325039
MFR #PTRY-2.75E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$326.84/each for your price

Overview

Mfr description
PTRY-2.75E
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Rollers
  • Overall Width
    1.5630 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    10880 lbf
  • Radial Static Load Capacity
    7630 lbf
  • Roller Material
    Stainless Steel
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Rubber Dual Lip
  • Series
    PTRY
  • UPC_NO
    00841946140272
  • Weight
    2.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text