Motion
PTRY-1.50-R

PCI
PTRY-1.50-R

Flat Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325042
MFR #PTRY-1.50-R
Price$151.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-1.50-R

Flat Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325042
MFR #PTRY-1.50-R

Mfr description
PTRY-1.50-R
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.27/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Overall Width
    0.9370 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Weight
    0.31 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Hole Location
    Inner Ring
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Max Rpm
    14000 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1683 lbf
  • Radial Static Load Capacity
    1147 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PTRY-R
  • UPC_NO
    00841946125873

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)