Motion
PTRY-1.75-R

PCI
PTRY-1.75-R

Flat Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325043
MFR #PTRY-1.75-R
List Price$193.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-1.75-R

Flat Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325043
MFR #PTRY-1.75-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.87/each for your price

Overview

Mfr description
PTRY-1.75-R
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Ball
  • Overall Width
    1.0630 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    1683 lbf
  • Radial Static Load Capacity
    1147 lbf
  • Roller Material
    Carbon Steel
  • Lubrication Type
    Regreasable
  • Seal Type
    Rubber Lip
  • Series
    PTRY-R
  • UPC_NO
    00841946126429
  • Weight
    0.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text