Motion
PTRY-8.00-R

PCI
PTRY-8.00-R

Flat Yoke Roller - 8.0000 in Roller Diameter, 3.2550 in Bore, 4.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325059
MFR #PTRY-8.00-R
Your Price$1,936.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-8.00-R

Flat Yoke Roller - 8.0000 in Roller Diameter, 3.2550 in Bore, 4.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325059
MFR #PTRY-8.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,936.15/each(List $2,420.19)

Overview

Mfr description
PTRY-8.00-R
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Overall Width
    4.5000 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    83700 lbf
  • Radial Static Load Capacity
    159800 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    850 rpm
  • Lubrication Type
    Regreasable
  • Seal Type
    Rubber Lip
  • Finish Coating
    Plain
  • Series
    PTRY-R
  • UPC_NO
    00841946133786
  • Weight
    44.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought