Motion
PTRY-9.00-R

PCI
PTRY-9.00-R

Flat Yoke Roller - 9.0000 in Roller Diameter, 3.7550 in Bore, 4.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325060
MFR #PTRY-9.00-R
Price$3,806.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-9.00-R

Flat Yoke Roller - 9.0000 in Roller Diameter, 3.7550 in Bore, 4.7500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325060
MFR #PTRY-9.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,806.61/each

Specifications

Dimensions

  • Bore Diameter  
    3.7550 in
  • Overall Width
    5.0000 in
  • Roller Diameter  
    9.0000 in
  • Roller Width  
    4.7500 in
  • Weight
    62.76 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Max Rpm
    760 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    134600 lbf
  • Radial Static Load Capacity
    250000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    PTRY-R
  • UPC_NO
    00841946134073

Overview

Mfr description
PTRY-9.00-R
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought