Motion
NPTRY-1.75

PCI
NPTRY-1.75

Flat Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, Carbon Steel Material
Mi Item #09325074
MFR #NPTRY-1.75
Price$173.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NPTRY-1.75

Flat Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, Carbon Steel Material
Mi Item #09325074
MFR #NPTRY-1.75

Mfr description
NPTRY-1.75
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.68/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Overall Width
    1.0630 in
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Weight
    0.21 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    14000 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1683 lbf
  • Radial Static Load Capacity
    1147 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    NPTRY
  • UPC_NO
    00841946125712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)