Motion
MPTRY-40

PCI
MPTRY-40

Flat Yoke Roller - 40 mm Roller Diameter, 10 mm Bore, 22 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #09325082
MFR #MPTRY-40
Price$262.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRY-40

Flat Yoke Roller - 40 mm Roller Diameter, 10 mm Bore, 22 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #09325082
MFR #MPTRY-40

Mfr description
MPTRY-40
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.39/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Overall Width
    23 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    22 mm
  • Weight
    0.352 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    14000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1680.899 lbf
  • Radial Static Load Capacity
    1146.067 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    MPTRY
  • UPC_NO
    00841946127945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)