Motion
MPTRY-62E

PCI
MPTRY-62E

Flat Yoke Roller - 62 mm Roller Diameter, 20 mm Bore, 38 mm Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325086
MFR #MPTRY-62E
List Price$310.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRY-62E

Flat Yoke Roller - 62 mm Roller Diameter, 20 mm Bore, 38 mm Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325086
MFR #MPTRY-62E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$310.11/each for your price

Overview

Mfr description
MPTRY-62E
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Rollers
  • Overall Width
    40 mm
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    10865.169 lbf
  • Radial Static Load Capacity
    7626.966 lbf
  • Roller Material
    Carbon Steel
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Rubber Dual Lip
  • Series
    MPTRY
  • UPC_NO
    00841946140401
  • Weight
    3.564 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text