Motion
MPTRY-72

PCI
MPTRY-72

Flat Yoke Roller - 72 mm Roller Diameter, 19 mm Bore, 38 mm Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325087
MFR #MPTRY-72
Price$282.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRY-72

Flat Yoke Roller - 72 mm Roller Diameter, 19 mm Bore, 38 mm Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325087
MFR #MPTRY-72

Mfr description
MPTRY-72
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.95/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Overall Width
    40 mm
  • Roller Diameter  
    72 mm
  • Roller Width  
    38 mm
  • Weight
    2.134 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    8500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5386.517 lbf
  • Radial Static Load Capacity
    3505.618 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Lip
  • Series
    MPTRY
  • UPC_NO
    00841946128492

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)