Motion
MPTRY-85

PCI
MPTRY-85

Flat Yoke Roller - 85 mm Roller Diameter, 25 mm Bore, 44 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #09325089
MFR #MPTRY-85
Price$422.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRY-85

Flat Yoke Roller - 85 mm Roller Diameter, 25 mm Bore, 44 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #09325089
MFR #MPTRY-85

Mfr description
MPTRY-85
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.27/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Width
    46 mm
  • Roller Diameter  
    85 mm
  • Roller Width  
    44 mm
  • Weight
    3.432 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2490 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    14292.135 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Rubber Dual Lip
  • Series
    MPTRY
  • UPC_NO
    00841946130747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)