Motion
MPTRY-200

PCI
MPTRY-200

Flat Yoke Roller - 200 mm Roller Diameter, 70 mm Bore, 76 mm Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325091
MFR #MPTRY-200
List Price$2,643.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRY-200

Flat Yoke Roller - 200 mm Roller Diameter, 70 mm Bore, 76 mm Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325091
MFR #MPTRY-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,643.40/each for your price

Overview

Mfr description
MPTRY-200
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Rollers
  • Overall Width
    79 mm
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    57752.809 lbf
  • Radial Static Load Capacity
    82247.191 lbf
  • Roller Material
    Carbon Steel
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Metallic Shield
  • Series
    MPTRY
  • UPC_NO
    00841946133823
  • Weight
    31.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text