Motion
MPTRY-250

PCI
MPTRY-250

Flat Yoke Roller - 250 mm Roller Diameter, 70 mm Bore, 76 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #09325092
MFR #MPTRY-250
Price$2,904.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MPTRY-250

Flat Yoke Roller - 250 mm Roller Diameter, 70 mm Bore, 76 mm Roller Width, Sealed, Carbon Steel Material
Mi Item #09325092
MFR #MPTRY-250

Mfr description
MPTRY-250
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,904.32/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Overall Width
    79 mm
  • Roller Diameter  
    250 mm
  • Roller Width  
    76 mm
  • Weight
    54.208 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    4800 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    57752.809 lbf
  • Radial Static Load Capacity
    82247.191 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Metallic Shield
  • Series
    MPTRY
  • UPC_NO
    00841946133878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)