Motion
CTRY-1.75-R

PCI
CTRY-1.75-R

Crowned Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325095
MFR #CTRY-1.75-R
Price$250.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-1.75-R

Crowned Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325095
MFR #CTRY-1.75-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$250.48/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Overall Width
    1.0630 in
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Weight
    0.49 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Max Rpm
    14000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1683 lbf
  • Radial Static Load Capacity
    1147 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CTRY-R
  • UPC_NO
    00841946127662

Overview

Mfr description
CTRY-1.75-R
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought