Motion
CTRY-8.00-R

PCI
CTRY-8.00-R

Crowned Yoke Roller - 8.0000 in Roller Diameter, 3.2550 in Bore, 4.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325114
MFR #CTRY-8.00-R
List Price$2,739.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-8.00-R

Crowned Yoke Roller - 8.0000 in Roller Diameter, 3.2550 in Bore, 4.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325114
MFR #CTRY-8.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,739.93/each for your price

Overview

Mfr description
CTRY-8.00-R
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Overall Width
    4.5000 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    83700 lbf
  • Radial Static Load Capacity
    159800 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    850 rpm
  • Lubrication Hole Location
    Inner Ring
  • Lubrication Type
    Regreasable
  • Seal Type
    Rubber Lip
  • Series
    CTRY-R
  • UPC_NO
    00841946133854
  • Weight
    44.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought