Motion
CTRY-12.00-R

PCI
CTRY-12.00-R

Crowned Yoke Roller - 12.0000 in Roller Diameter, 4.2560 in Bore, 5.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325117
MFR #CTRY-12.00-R
List Price$5,939.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-12.00-R

Crowned Yoke Roller - 12.0000 in Roller Diameter, 4.2560 in Bore, 5.2500 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #09325117
MFR #CTRY-12.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,939.73/each for your price

Overview

Mfr description
CTRY-12.00-R
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Overall Width
    5.5000 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    137300 lbf
  • Radial Static Load Capacity
    276000 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    650 rpm
  • Lubrication Type
    Regreasable
  • Seal Type
    Rubber Lip
  • Finish Coating
    Plain
  • Series
    CTRY-R
  • UPC_NO
    00841946134257
  • Weight
    133.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought