Motion
NCTRY-1.75

PCI
NCTRY-1.75

Crowned Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, Non-Metallic Material
MI ITEM #09325122
MFR #NCTRY-1.75
List Price$211.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NCTRY-1.75

Crowned Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, Non-Metallic Material
MI ITEM #09325122
MFR #NCTRY-1.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$211.00/each for your price

Overview

Mfr description
NCTRY-1.75
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Overall Width
    1.0630 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    1683 lbf
  • Radial Static Load Capacity
    1147 lbf
  • Roller Material
    Non-Metallic
  • Max Rpm
    14000 rpm
  • Lubrication Type
    Sealed for Life
  • Seal Type
    Rubber Lip
  • Series
    NCTRY
  • UPC_NO
    00841946126863
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought