Motion
FTRY-2.50E-R

PCI
FTRY-2.50E-R

Flanged Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, 3.1875 in Flange OD, Sealed
MI ITEM #09325130
MFR #FTRY-2.50E-R
Your Price$230.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-2.50E-R

Flanged Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, 3.1875 in Flange OD, Sealed
MI ITEM #09325130
MFR #FTRY-2.50E-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$230.44/each(List $276.52)

Overview

Mfr description
FTRY-2.50E-R
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
    2.5000 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    1.5000 in
  • Bore Diameter
    0.7500 in
  • Flange Diameter
    3.1875 in
  • Flange Thickness
    0.5000 in
  • Bearing Element
    Tapered Rollers
  • Overall Width
    1.5630 in
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    10880 lbf
  • Radial Static Load Capacity
    7630 lbf
  • Seal Type
    Rubber Dual Lip
  • Lubrication Type
    Regreasable
  • Series
    FTRY-R
  • UPC_NO
    841946128683
  • Weight
    1.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text