Motion
FTRY-3.25A-R

PCI
FTRY-3.25A-R

Flanged Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, 4.1875 in Flange OD, Sealed
MI ITEM #09325135
MFR #FTRY-3.25A-R
Price$400.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-3.25A-R

Flanged Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, 4.1875 in Flange OD, Sealed
MI ITEM #09325135
MFR #FTRY-3.25A-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$400.28/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Flange Diameter
    4.1875 in
  • Flange Thickness
    0.5900 in
  • Overall Width
    1.8130 in
  • Roller Diameter
    3.2500 in
  • Roller Width
    1.7500 in
  • Weight
    3.83 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Max Rpm
    7000 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    6118 lbf
  • Radial Static Load Capacity
    4586 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    FTRY-R
  • UPC_NO
    841946130723

Overview

Mfr description
FTRY-3.25A-R
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought