Motion
FTRY-3.25-R

PCI
FTRY-3.25-R

Flanged Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, 4.1875 in Flange OD, Sealed
MI ITEM #09325136
MFR #FTRY-3.25-R
List Price$435.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-3.25-R

Flanged Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, 4.1875 in Flange OD, Sealed
MI ITEM #09325136
MFR #FTRY-3.25-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$435.79/each for your price

Overview

Mfr description
FTRY-3.25-R
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
    3.2500 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    1.7500 in
  • Bore Diameter
    1.0000 in
  • Flange Diameter
    4.1875 in
  • Flange Thickness
    0.5900 in
  • Bearing Element
    Tapered Rollers
  • Overall Width
    1.8130 in
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Seal Type
    Rubber Dual Lip
  • Lubrication Type
    Regreasable
  • Series
    FTRY-R
  • UPC_NO
    841946131089
  • Weight
    4.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text