Motion
FTRY-5.00-R

PCI
FTRY-5.00-R

Flanged Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, 5.9375 in Flange OD, Sealed
MI ITEM #09325141
MFR #FTRY-5.00-R
Price$1,379.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-5.00-R

Flanged Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, 5.9375 in Flange OD, Sealed
MI ITEM #09325141
MFR #FTRY-5.00-R

Mfr description
FTRY-5.00-R
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,379.71/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Flange Diameter
    5.9375 in
  • Flange Thickness
    0.7200 in
  • Overall Width
    2.8750 in
  • Roller Diameter
    5.0000 in
  • Roller Width
    2.7500 in
  • Weight
    13.57 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1550 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Dual Lip
  • Series
    FTRY-R
  • UPC_NO
    841946133229

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)