Specifications
Dimensions
- Bore Diameter1.0000 in
- Flange Diameter4.1875 in
- Flange Thickness0.5900 in
- Overall Width1.8130 in
- Roller Diameter3.2500 in
- Roller Width1.7500 in
- Weight3.83 lbs
Details
- Bearing ElementBall
- Closure TypeSealed
- Lubrication TypeSealed for Life
- Max Operating Temperature250 °F
- Product TypeFlanged Yoke Rollers
- Radial Dynamic Load Capacity5827 lbf
- Radial Static Load Capacity4631 lbf
- Roller MaterialStainless Steel
- Roller ShapeSingle Flanged
- Seal TypeFluorocarbon Lip
- SeriesFTRY-SS
- UPC_NO841946140432
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)