Motion
FTRY-4.00A-SS

PCI
FTRY-4.00A-SS

Flanged Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, 4.9375 in Flange OD, Sealed
MI ITEM #09325159
MFR #FTRY-4.00A-SS
Price$1,257.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-4.00A-SS

Flanged Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, 4.9375 in Flange OD, Sealed
MI ITEM #09325159
MFR #FTRY-4.00A-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,257.57/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Flange Diameter
    4.9375 in
  • Flange Thickness
    0.5900 in
  • Overall Width
    2.3130 in
  • Roller Diameter
    4.0000 in
  • Roller Width
    2.2500 in
  • Weight
    7.05 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    6118 lbf
  • Radial Static Load Capacity
    5171 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Fluorocarbon Lip
  • Series
    FTRY-SS
  • UPC_NO
    841946140463

Overview

Mfr description
FTRY-4.00A-SS
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought