Motion
FTRY-1.75-HT

PCI
FTRY-1.75-HT

Flanged Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, 2.4375 in Flange OD, Sealed
Mi Item #09325161
MFR #FTRY-1.75-HT
Price$256.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-1.75-HT

Flanged Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, 2.4375 in Flange OD, Sealed
Mi Item #09325161
MFR #FTRY-1.75-HT

Mfr description
FTRY-1.75-HT
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.85/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Flange Diameter
    2.4375 in
  • Flange Thickness
    0.2500 in
  • Overall Width
    1.0630 in
  • Roller Diameter
    1.7500 in
  • Roller Width
    1.0000 in
  • Weight
    0.59 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    14000 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    1276 lbf
  • Radial Static Load Capacity
    1114 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Fluorocarbon Lip
  • Series
    FTRY-HT
  • UPC_NO
    841946140487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)