Motion
NFTRY-2.00

PCI
NFTRY-2.00

Flanged Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 2.6875 in Flange OD, Sealed
MI ITEM #09325172
MFR #NFTRY-2.00
List Price$175.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NFTRY-2.00

Flanged Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 2.6875 in Flange OD, Sealed
MI ITEM #09325172
MFR #NFTRY-2.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.46/each for your price

Overview

Mfr description
NFTRY-2.00
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
    2.0000 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    1.2500 in
  • Bore Diameter
    0.6250 in
  • Flange Diameter
    2.6875 in
  • Flange Thickness
    0.3100 in
  • Bearing Element
    Ball
  • Overall Width
    1.3130 in
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Roller Material
    Non-Metallic
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    3624 lbf
  • Radial Static Load Capacity
    2248 lbf
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    NFTRY
  • UPC_NO
    841946125941
  • Weight
    0.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text