Motion
MFTRY-62

PCI
MFTRY-62

Flanged Yoke Roller - 62 mm Roller Diameter, 19 mm Bore, 38 mm Roller Width, 78 mm Flange OD, Sealed
MI ITEM #09325182
MFR #MFTRY-62
List Price$302.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRY-62

Flanged Yoke Roller - 62 mm Roller Diameter, 19 mm Bore, 38 mm Roller Width, 78 mm Flange OD, Sealed
MI ITEM #09325182
MFR #MFTRY-62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$302.43/each for your price

Overview

Mfr description
MFTRY-62
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
    62 mm
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    38 mm
  • Bore Diameter
    19 mm
  • Flange Diameter
    78 mm
  • Flange Thickness
    14 mm
  • Bearing Element
    Ball
  • Overall Width
    40 mm
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Bearing Material
    Carbon Steel
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    4330.337 lbf
  • Radial Static Load Capacity
    2943.820 lbf
  • Max Rpm
    9500 rpm
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    MFTRY
  • UPC_NO
    841946129215
  • Weight
    1.782 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text