Motion
MFTRY-62-1

PCI
MFTRY-62-1

Flanged Yoke Roller - 62 mm Roller Diameter, 20 mm Bore, 38 mm Roller Width, 78 mm Flange OD, Sealed
Mi Item #09325183
MFR #MFTRY-62-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRY-62-1

Flanged Yoke Roller - 62 mm Roller Diameter, 20 mm Bore, 38 mm Roller Width, 78 mm Flange OD, Sealed
Mi Item #09325183
MFR #MFTRY-62-1

Mfr description
MFTRY-62-1
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Flange Diameter
    78 mm
  • Flange Thickness
    14 mm
  • Overall Width
    40 mm
  • Roller Diameter
    62 mm
  • Roller Width
    38 mm
  • Weight
    1.76 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    4330.337 lbf
  • Radial Static Load Capacity
    2943.820 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    MFTRY
  • UPC_NO
    841946140586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)