Motion
MFTRY-72

PCI
MFTRY-72

Flanged Yoke Roller - 72 mm Roller Diameter, 19 mm Bore, 38 mm Roller Width, 90 mm Flange OD, Sealed
Mi Item #09325185
MFR #MFTRY-72
Price$324.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRY-72

Flanged Yoke Roller - 72 mm Roller Diameter, 19 mm Bore, 38 mm Roller Width, 90 mm Flange OD, Sealed
Mi Item #09325185
MFR #MFTRY-72

Mfr description
MFTRY-72
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.57/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Flange Diameter
    90 mm
  • Flange Thickness
    14 mm
  • Overall Width
    40 mm
  • Roller Diameter
    72 mm
  • Roller Width
    38 mm
  • Weight
    2.508 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    8500 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    5386.517 lbf
  • Radial Static Load Capacity
    3505.618 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    MFTRY
  • UPC_NO
    841946140609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)