Motion
MFTRY-76

PCI
MFTRY-76

Flanged Yoke Roller - 76 mm Roller Diameter, 25 mm Bore, 44 mm Roller Width, 98 mm Flange OD, Sealed
MI ITEM #09325186
MFR #MFTRY-76
List Price$356.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRY-76

Flanged Yoke Roller - 76 mm Roller Diameter, 25 mm Bore, 44 mm Roller Width, 98 mm Flange OD, Sealed
MI ITEM #09325186
MFR #MFTRY-76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$356.65/each for your price

Overview

Mfr description
MFTRY-76
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
    76 mm
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    44 mm
  • Bore Diameter
    25 mm
  • Flange Diameter
    98 mm
  • Flange Thickness
    13.5 mm
  • Bearing Element
    Tapered Rollers
  • Overall Width
    46 mm
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Bearing Material
    Carbon Steel
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    14292.135 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Max Rpm
    2490 rpm
  • Seal Type
    Rubber Dual Lip
  • Lubrication Type
    Sealed for Life
  • Series
    MFTRY
  • UPC_NO
    841946130099
  • Weight
    3.124 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought