Motion
MFTRY-80

PCI
MFTRY-80

Flanged Yoke Roller - 80 mm Roller Diameter, 25 mm Bore, 44 mm Roller Width, 102 mm Flange OD, Sealed
Mi Item #09325187
MFR #MFTRY-80
Price$467.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRY-80

Flanged Yoke Roller - 80 mm Roller Diameter, 25 mm Bore, 44 mm Roller Width, 102 mm Flange OD, Sealed
Mi Item #09325187
MFR #MFTRY-80

Mfr description
MFTRY-80
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.59/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Flange Diameter
    102 mm
  • Flange Thickness
    13.5 mm
  • Overall Width
    46 mm
  • Roller Diameter
    80 mm
  • Roller Width
    44 mm
  • Weight
    3.498 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2490 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    14292.135 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Dual Lip
  • Series
    MFTRY
  • UPC_NO
    841946131195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)