Motion
MFTRY-90

PCI
MFTRY-90

Flanged Yoke Roller - 90 mm Roller Diameter, 30 mm Bore, 54 mm Roller Width, 112 mm Flange OD, Sealed
MI ITEM #09325189
MFR #MFTRY-90
Price$524.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRY-90

Flanged Yoke Roller - 90 mm Roller Diameter, 30 mm Bore, 54 mm Roller Width, 112 mm Flange OD, Sealed
MI ITEM #09325189
MFR #MFTRY-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$524.06/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Flange Diameter
    112 mm
  • Flange Thickness
    13.5 mm
  • Overall Width
    56 mm
  • Roller Diameter
    90 mm
  • Roller Width
    54 mm
  • Weight
    5.17 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2140 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    17573.034 lbf
  • Radial Static Load Capacity
    27188.764 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Dual Lip
  • Series
    MFTRY
  • UPC_NO
    841946131621

Overview

Mfr description
MFTRY-90
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought