Motion
MFTRY-250

PCI
MFTRY-250

Flanged Yoke Roller - 250 mm Roller Diameter, 70 mm Bore, 76 mm Roller Width, 273 mm Flange OD, Shielded
Mi Item #09325193
MFR #MFTRY-250
Price$3,003.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRY-250

Flanged Yoke Roller - 250 mm Roller Diameter, 70 mm Bore, 76 mm Roller Width, 273 mm Flange OD, Shielded
Mi Item #09325193
MFR #MFTRY-250

Mfr description
MFTRY-250
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,003.08/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Flange Diameter
    273 mm
  • Flange Thickness
    18.2 mm
  • Overall Width
    79 mm
  • Roller Diameter
    250 mm
  • Roller Width
    76 mm
  • Weight
    56.54 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Shielded
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Max Rpm
    4800 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    57752.809 lbf
  • Radial Static Load Capacity
    82247.191 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Series
    MFTRY
  • UPC_NO
    841946133885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)