Motion
FFTRY-2.50-R

PCI
FFTRY-2.50-R

Double Flanged Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, 3.1875 in Flange OD, Sealed
MI ITEM #09325205
MFR #FFTRY-2.50-R
List Price$377.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-2.50-R

Double Flanged Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, 3.1875 in Flange OD, Sealed
MI ITEM #09325205
MFR #FFTRY-2.50-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$377.44/each for your price

Overview

Mfr description
FFTRY-2.50-R
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
    2.5000 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    1.5000 in
  • Bore Diameter
    0.7500 in
  • Flange Diameter
    3.1875 in
  • Flange Thickness
    0.5000 in
  • Bearing Element
    Ball
  • Overall Width
    1.5630 in
  • Roller Shape
    Double Flanged
  • Closure Type
    Sealed
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    5390 lbf
  • Radial Static Load Capacity
    3507 lbf
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Regreasable
  • Series
    FFTRY-R
  • UPC_NO
    841946130372
  • Weight
    2.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text