Motion
FFTRY-18.00-R

PCI
FFTRY-18.00-R

Double Flanged Yoke Roller - 18.0000 in Roller Diameter, 4.2560 in Bore, 5.2500 in Roller Width, 18.9375 in Flange OD, Sealed
MI ITEM #09325226
MFR #FFTRY-18.00-R
List Price$13,663.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-18.00-R

Double Flanged Yoke Roller - 18.0000 in Roller Diameter, 4.2560 in Bore, 5.2500 in Roller Width, 18.9375 in Flange OD, Sealed
MI ITEM #09325226
MFR #FFTRY-18.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,663.06/each for your price

Overview

Mfr description
FFTRY-18.00-R
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
    18.0000 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    5.2500 in
  • Bore Diameter
    4.2560 in
  • Flange Diameter
    18.9375 in
  • Flange Thickness
    0.7200 in
  • Bearing Element
    Tapered Rollers
  • Overall Width
    5.5000 in
  • Roller Shape
    Double Flanged
  • Closure Type
    Sealed
  • Bearing Material
    Carbon Steel
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    137300 lbf
  • Radial Static Load Capacity
    276000 lbf
  • Max Rpm
    650 rpm
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Regreasable
  • Series
    FFTRY-R
  • UPC_NO
    841946134592
  • Weight
    349.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought