Motion
VTRY-8.50-R

PCI
VTRY-8.50-R

V-groove Yoke Roller - 8.5000 in Roller Dia., 3.7500 in Width, 2.7500 in Bore Dia., Sealed
MI ITEM #09325240
MFR #VTRY-8.50-R
Your Price$2,046.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-8.50-R

V-groove Yoke Roller - 8.5000 in Roller Dia., 3.7500 in Width, 2.7500 in Bore Dia., Sealed
MI ITEM #09325240
MFR #VTRY-8.50-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,046.21/each(List $2,455.45)

Overview

Mfr description
VTRY-8.50-R
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Point Diameter
  • Bearing Element
    Tapered Rollers
  • Seal Type
    Rubber Lip
  • Closure Type
    Sealed
  • Overall Width
    3.8750 in
  • Bearing Material
    Carbon Steel
  • Roller Material
    Carbon Steel
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    42400 lbf
  • Radial Static Load Capacity
    79800 lbf
  • Max Rpm
    1020 rpm
  • Lubrication Type
    Regreasable
  • Groove Angle
    90 °
  • Groove Diameter
    7.000 in
  • Width To Groove Center
    1.9400 in
  • Finish Coating
    Plain
  • Series
    VTRY-R
  • UPC_NO
    00841946133762
  • Weight
    45.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought