Motion
VTRY-3.75-SS

PCI
VTRY-3.75-SS

V-groove Yoke Roller - 3.7500 in Roller Dia., 1.5000 in Width, 0.7500 in Bore Dia., Sealed
MI ITEM #09325249
MFR #VTRY-3.75-SS
Price$1,307.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-3.75-SS

V-groove Yoke Roller - 3.7500 in Roller Dia., 1.5000 in Width, 0.7500 in Bore Dia., Sealed
MI ITEM #09325249
MFR #VTRY-3.75-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,307.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Groove Angle
    90 °
  • Groove Diameter
    2.2500 in
  • Overall Width
    1.5630 in
  • Point Diameter  
    2.2500 in
  • Roller Diameter  
    3.7500 in
  • Roller Width  
    1.5000 in
  • Weight
    3.08 lbs
  • Width To Groove Center
    0.7800 in

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    2920 rpm
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    10880 lbf
  • Radial Static Load Capacity
    7630 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Dual Lip
  • Series
    VTRY-SS
  • UPC_NO
    00841946140661

Overview

Mfr description
VTRY-3.75-SS
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought