Motion
VTRY-4.50A-SS

PCI
VTRY-4.50A-SS

V-groove Yoke Roller - 4.5000 in Roller Dia., 1.7500 in Width, 1.0000 in Bore Dia., Sealed
Mi Item #09325250
MFR #VTRY-4.50A-SS
Price$1,370.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-4.50A-SS

V-groove Yoke Roller - 4.5000 in Roller Dia., 1.7500 in Width, 1.0000 in Bore Dia., Sealed
Mi Item #09325250
MFR #VTRY-4.50A-SS

Mfr description
VTRY-4.50A-SS
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,370.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Groove Angle
    90 °
  • Groove Diameter
    3.0000 in
  • Overall Width
    1.8130 in
  • Point Diameter  
    3.0000 in
  • Roller Diameter  
    4.5000 in
  • Roller Width  
    1.7500 in
  • Weight
    4.88 lbs
  • Width To Groove Center
    0.9100 in

Details

  • Bearing Element
    Ball
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    5827 lbf
  • Radial Static Load Capacity
    4631 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Fluorocarbon Lip
  • Series
    VTRY-SS
  • UPC_NO
    00841946140678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)