Motion
VTRY-2.50-HT

PCI
VTRY-2.50-HT

V-Groove Yoke Roller - 2.5000 in Roller Dia., 1.2500 in Width, 0.6250 in Bore Dia., Sealed
MI ITEM #09325255
MFR #VTRY-2.50-HT
List Price$348.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-2.50-HT

V-Groove Yoke Roller - 2.5000 in Roller Dia., 1.2500 in Width, 0.6250 in Bore Dia., Sealed
MI ITEM #09325255
MFR #VTRY-2.50-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$348.47/each for your price

Overview

Mfr description
VTRY-2.50-HT
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Point Diameter
  • Bearing Element
    Ball
  • Seal Type
    Fluorocarbon Lip
  • Closure Type
    Sealed
  • Overall Width
    1.3130 in
  • Roller Material
    Carbon Steel
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    2565 lbf
  • Radial Static Load Capacity
    2168 lbf
  • Lubrication Type
    Sealed for Life
  • Groove Angle
    90 °
  • Groove Diameter
    2.0000 in
  • Width To Groove Center
    0.6600 in
  • Series
    VTRY-HT
  • UPC_NO
    00841946129987
  • Weight
    1.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text