Motion
VTRY-5.00A-HT

PCI
VTRY-5.00A-HT

V-groove Yoke Roller - 5.0000 in Roller Dia., 2.0000 in Width, 1.1250 in Bore Dia., Sealed
MI ITEM #09325261
MFR #VTRY-5.00A-HT
Price$720.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-5.00A-HT

V-groove Yoke Roller - 5.0000 in Roller Dia., 2.0000 in Width, 1.1250 in Bore Dia., Sealed
MI ITEM #09325261
MFR #VTRY-5.00A-HT

Mfr description
VTRY-5.00A-HT
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$720.91/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Groove Angle
    90 °
  • Groove Diameter
    3.5000 in
  • Overall Width
    2.0630 in
  • Point Diameter  
    3.5000 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.0000 in
  • Weight
    7.48 lbs
  • Width To Groove Center
    1.0300 in

Details

  • Bearing Element
    Ball
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    6118 lbf
  • Radial Static Load Capacity
    5171 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Fluorocarbon Lip
  • Series
    VTRY-HT
  • UPC_NO
    00841946140753

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)