Motion
NVTRY-3.00

PCI
NVTRY-3.00

V-groove Yoke Roller - 3.0000 in Roller Dia., 1.2500 in Width, 0.6250 in Bore Dia., Sealed
Mi Item #09325265
MFR #NVTRY-3.00
Price$240.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NVTRY-3.00

V-groove Yoke Roller - 3.0000 in Roller Dia., 1.2500 in Width, 0.6250 in Bore Dia., Sealed
Mi Item #09325265
MFR #NVTRY-3.00

Mfr description
NVTRY-3.00
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Groove Angle
    90 °
  • Groove Diameter
    2.0600 in
  • Overall Width
    1.3130 in
  • Point Diameter  
    2.0600 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.2500 in
  • Weight
    0.69 lbs
  • Width To Groove Center
    0.6600 in

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    3624 lbf
  • Radial Static Load Capacity
    2248 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    NVTRY
  • UPC_NO
    00841946127396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)