Motion
MVTRY-62-1

PCI
MVTRY-62-1

V-groove Yoke Roller - 90 mm Roller Dia., 38 mm Width, 20 mm Bore Dia., Sealed
MI ITEM #09325274
MFR #MVTRY-62-1
List Price$312.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MVTRY-62-1

V-groove Yoke Roller - 90 mm Roller Dia., 38 mm Width, 20 mm Bore Dia., Sealed
MI ITEM #09325274
MFR #MVTRY-62-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$312.52/each for your price

Overview

Mfr description
MVTRY-62-1
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Point Diameter
  • Bearing Element
    Ball
  • Seal Type
    Rubber Lip
  • Closure Type
    Sealed
  • Overall Width
    40 mm
  • Bearing Material
    Carbon Steel
  • Roller Material
    Carbon Steel
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    4330.337 lbf
  • Radial Static Load Capacity
    2943.820 lbf
  • Max Rpm
    9500 rpm
  • Lubrication Type
    Sealed for Life
  • Groove Angle
    90 °
  • Groove Diameter
    62 mm
  • Width To Groove Center
    20 mm
  • Finish Coating
    Plain
  • Series
    MVTRY
  • UPC_NO
    00841946129413
  • Weight
    2.728 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text