Motion
MVTRY-62E

PCI
MVTRY-62E

V-groove Yoke Roller - 90 mm Roller Dia., 38 mm Width, 20 mm Bore Dia., Sealed
MI ITEM #09325275
MFR #MVTRY-62E
Price$339.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MVTRY-62E

V-groove Yoke Roller - 90 mm Roller Dia., 38 mm Width, 20 mm Bore Dia., Sealed
MI ITEM #09325275
MFR #MVTRY-62E

Mfr description
MVTRY-62E
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.91/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Groove Angle
    90 °
  • Groove Diameter
    62 mm
  • Overall Width
    40 mm
  • Point Diameter  
    62 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    38 mm
  • Weight
    3.3 lbs
  • Width To Groove Center
    20 mm

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    2920 rpm
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    10865.169 lbf
  • Radial Static Load Capacity
    7626.966 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Dual Lip
  • Series
    MVTRY
  • UPC_NO
    00841946140821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)