Motion
MVTRY-125

PCI
MVTRY-125

V-groove Yoke Roller - 165 mm Roller Dia., 68 mm Width, 45 mm Bore Dia., Sealed
MI ITEM #09325277
MFR #MVTRY-125
List Price$1,156.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MVTRY-125

V-groove Yoke Roller - 165 mm Roller Dia., 68 mm Width, 45 mm Bore Dia., Sealed
MI ITEM #09325277
MFR #MVTRY-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,156.88/each for your price

Overview

Mfr description
MVTRY-125
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Point Diameter
  • Bearing Element
    Tapered Rollers
  • Seal Type
    Rubber Dual Lip
  • Closure Type
    Sealed
  • Overall Width
    71 mm
  • Bearing Material
    Carbon Steel
  • Roller Material
    Carbon Steel
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    35730.337 lbf
  • Radial Static Load Capacity
    58359.551 lbf
  • Max Rpm
    1550 rpm
  • Lubrication Type
    Sealed for Life
  • Groove Angle
    90 °
  • Groove Diameter
    125 mm
  • Width To Groove Center
    35.5 mm
  • Series
    MVTRY
  • UPC_NO
    00841946133076
  • Weight
    18.678 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought