Motion
MVTRY-250

PCI
MVTRY-250

V-Groove Yoke Roller - 290 mm Roller Dia., 76 mm Width, 70 mm Bore Dia., Sealed
MI ITEM #09325280
MFR #MVTRY-250
List Price$3,256.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MVTRY-250

V-Groove Yoke Roller - 290 mm Roller Dia., 76 mm Width, 70 mm Bore Dia., Sealed
MI ITEM #09325280
MFR #MVTRY-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,256.84/each for your price

Overview

Mfr description
MVTRY-250
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Point Diameter
  • Bearing Element
    Tapered Rollers
  • Seal Type
    Metallic Shield
  • Closure Type
    Sealed
  • Overall Width
    79 mm
  • Roller Material
    Carbon Steel
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    57752.809 lbf
  • Radial Static Load Capacity
    82247.191 lbf
  • Lubrication Type
    Sealed for Life
  • Groove Angle
    90 °
  • Groove Diameter
    250 mm
  • Width To Groove Center
    39.5 mm
  • Series
    MVTRY
  • UPC_NO
    00841946133946
  • Weight
    70.114 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text