Motion
UTRY-5.50-R

PCI
UTRY-5.50-R

U-Groove Yoke Roller - 5.5000 in Roller Dia., 2.7500 in Width, 1.7500 in Bore Dia., Sealed
Mi Item #09325288
MFR #UTRY-5.50-R
Price$1,184.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
UTRY-5.50-R

U-Groove Yoke Roller - 5.5000 in Roller Dia., 2.7500 in Width, 1.7500 in Bore Dia., Sealed
Mi Item #09325288
MFR #UTRY-5.50-R

Mfr description
UTRY-5.50-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,184.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Groove Diameter
    1.2500 in
  • Hole Diameter
    1.7505 in, 44.50 mm
  • Outside Diameter
    5.5000 in, 139.69 mm
  • Overall Width
    2.8750 in
  • Point Diameter
    5.0000 in
  • Roller Diameter  
    5.5000 in
  • Roller Width  
    2.7500 in
  • Shoulder Diameter
    3.2000 in;81.30 mm
  • Tread Width
    1.0000 in
  • Weight
    15 lbs
  • Width To Groove Center
    1.4400 in

Details

  • Axial Dynamic Load Capacity
    14350 lbf;109159 N
  • Axial Static Load Capacity
    37660 lbf;167520 N
  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    169290 N, 38060 lbf
  • Lubrication Type
    Regreasable
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1550 rpm
  • Product Type
    U-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    35870 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    U-Grooved
  • Seal Type
    Rubber Dual Lip
  • Series
    UTRY-R
  • Static Load Capacity
    259776 N, 58400 lbf
  • Type
    U-Grooved
  • UPC_NO
    00841946133021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)