Motion
SUCPA205

NTN
SUCPA205

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Stainless Steel Material, Standard Duty
MI ITEM #09325564
MFR #SUCPA205
Price$342.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA205

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Stainless Steel Material, Standard Duty
MI ITEM #09325564
MFR #SUCPA205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$342.64/each

Specifications

Dimensions

  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    25 mm
  • Overall Length
    76 mm
  • Overall Width
    38 mm
  • Weight
    1.7 lbs

Details

  • Bearing Number
    SUC205
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing ID
    SPA205N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4550253028109
  • Max Rpm
    5100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2470 lbf
  • Radial Static Load Capacity
    1800 lbf
  • Replacement Bearing
    SUC205
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4550253028109

Overview

Mfr description
SUCPA205 25MM ID SET SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought