Motion
VDRX050744
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 56C Frame, XPFC Enclosure
MI ITEM #09325601
MFR #VDRX050744
Price$1,883.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 56C Frame, XPFC Enclosure
MI ITEM #09325601
MFR #VDRX050744

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,883.38/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    XPFC (Explosion Proof Fan Cooled)
  • Motor Horsepower
    3/4 hp/1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
VDRX050744 0.75HP,1750//1460RPM,3PH,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought