Motion
M10X1 3FL D11 SPPT PLUG HSS SO

GREENFIELD INDUSTRIES
M10X1 3FL D11 SPPT PLUG HSS SO

High Speed Steel Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes
MI ITEM #09325965
MFR #M10X1 3FL D11 SPPT PLUG HSS SO
Your Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
M10X1 3FL D11 SPPT PLUG HSS SO

High Speed Steel Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes
MI ITEM #09325965
MFR #M10X1 3FL D11 SPPT PLUG HSS SO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.78/each(List $18.16)

Overview

Mfr description
313572

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Steam Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text