Motion
107HA

NTN
107HA

Radial/deep Groove Ball Bearing - Straight Bore, 1.4000 in ID, 2.2875 in OD, 0.4250 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09328237
MFR #107HA
Price$97.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
107HA

Radial/deep Groove Ball Bearing - Straight Bore, 1.4000 in ID, 2.2875 in OD, 0.4250 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09328237
MFR #107HA

Mfr description
107HA BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.4000 in
  • Fillet Radius
    0.0400 in, 1.016 mm
  • Inner Ring Width
    0.4250 in, 10.795 mm
  • Outside Diameter  
    2.2875 in
  • Overall Width  
    0.4250 in
  • Precision Rating
    Class 0
  • Weight
    0.215 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    107HA BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 107HA is a 1.4000-inch bore radial deep groove ball bearing with an open design and a 2.2875-inch outside diameter for general use.
  • Manufacturer Catalog Number
    107HA
  • Manufacturer Upc Number
    4547359512274
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2120 lbf
  • Radial Static Load Capacity
    1550 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359512274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)