Motion
110BFFCS32

NTN
110BFFCS32

Agricultural Radial Special Bearing - Straight, 1.5050 in Bore, 3.1630 in OD, 0.6500 in Width
Mi Item #09328244
MFR #110BFFCS32
Price$127.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
110BFFCS32

Agricultural Radial Special Bearing - Straight, 1.5050 in Bore, 3.1630 in OD, 0.6500 in Width
Mi Item #09328244
MFR #110BFFCS32

Mfr description
110BFFCS32 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.94/each

Specifications

Dimensions

  • Bore Diameter
    1.5050 in
  • Outside Diameter  
    3.1630 in
  • Overall Width  
    0.6500 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    110BFFCS32 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    Special Clearance
  • Long Description
    This Agricultural Radial Special Bearing is a straight bore type with 1.5050 in bore diameter, open closure, 3.1630 in outside diameter, and 0.6500 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    110BFFCS32
  • Manufacturer Upc Number
    4550253063445
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253063445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)